text.skipToContent text.skipToNavigation

Völkel Die nut DIN 382 HSSG 3/8X19 left

Article number 5J576036
Design Die nut
Thread type G
Number of teeth per inch 19
Cutting material HSS
Cutting direction Left (LH)
Thread size (inch) 3/8 inch
Brand VÖLKEL

Specifications

Design Die nut
Thread type G
Number of teeth per inch 19
Cutting material HSS
Cutting direction Left (LH)
Thread size (inch) 3/8 inch
Brand VÖLKEL

Article numbers

Article number 5J576036
EAN 4022835256168
UBB 500512746081
UNSPSC 27110000
Manufacturer article nr  25616
Do not close this page. This message will disappear, when the page is fully loaded.