text.skipToContent text.skipToNavigation

Völkel Die nut DIN 382 HSSG 25X1.0

Article number 1K423243
Design Die nut
Thread type Metric
Thread size (metric) 25
Pitch thread (mm) 1
Cutting material Other
Brand Völkel

Specifications

Design Die nut
Thread type Metric
Thread size (metric) 25
Pitch thread (mm) 1
Cutting material Other
Brand Völkel

Article numbers

Article number 1K423243
EAN 4022835267072
UBB 500512741116
UNSPSC 27110000
Manufacturer article nr  26707
Do not close this page. This message will disappear, when the page is fully loaded.