text.skipToContent text.skipToNavigation

Völkel Die nut DIN 382 HSSG 24X3.0 left

Article number 3F108418
Design Die nut
Thread type Metric
Thread size (metric) 24
Pitch thread (mm) 3
Cutting material Other
Cutting direction Left (LH)

Specifications

Design Die nut
Thread type Metric
Thread size (metric) 24
Pitch thread (mm) 3
Cutting material Other
Cutting direction Left (LH)

Article numbers

Article number 3F108418
EAN 4022835284741
UBB 500512746990
UNSPSC 27110000
Manufacturer article nr  28474
Do not close this page. This message will disappear, when the page is fully loaded.