text.skipToContent text.skipToNavigation

Völkel Die nut DIN 382 HSSG 22X2.5 left

Article number 9J154802
Design Die nut
Thread size (metric) 22
Pitch thread (mm) 2.5
Cutting material HSS
Cutting direction Left (LH)
Brand VÖLKEL

Specifications

Design Die nut
Thread size (metric) 22
Pitch thread (mm) 2.5
Cutting material HSS
Cutting direction Left (LH)
Brand VÖLKEL

Article numbers

Article number 9J154802
EAN 4022835284703
UBB 500512746818
UNSPSC 27110000
Manufacturer article nr  28470
Do not close this page. This message will disappear, when the page is fully loaded.