text.skipToContent text.skipToNavigation

Völkel Die nut DIN 382 HSS 5/16

Article number F8060.079.001
Design Die nut
Thread type UNC
Cutting material HSS
Thread size (inch) 5/16 inch
Brand Völkel

Specifications

Design Die nut
Thread type UNC
Cutting material HSS
Thread size (inch) 5/16 inch
Brand Völkel

Article numbers

Article number F8060.079.001
EAN 4022835231165
UBB 240202246064
UNSPSC 27110000
Manufacturer article nr  23116
Do not close this page. This message will disappear, when the page is fully loaded.