text.skipToContent text.skipToNavigation

Völkel Die nut DIN 382 HSS 1.1/8

Article number F8052.285.001
Design Die nut
Thread type Other
Cutting material HSS
Thread size (inch) 1 1/8 inch

Specifications

Design Die nut
Thread type Other
Cutting material HSS
Thread size (inch) 1 1/8 inch

Article numbers

Article number F8052.285.001
EAN 4022835255307
UBB 240202456010
UNSPSC 27110000
Manufacturer article nr  25530
Do not close this page. This message will disappear, when the page is fully loaded.