text.skipToContent text.skipToNavigation

Völkel Die nut DIN 382 HSS 1.1/4


For cleaning and repairing damaged threads and for general use in awkward places. For general use in non abrasive material up to 800N/mm², unalloyed and low alloyed steel.

Article number F8060.317.001
Design Die nut
Thread type UNC
Cutting material HSS
Thread size (inch) 1 1/4 inch
Brand Völkel
Packed per 1

Specifications

Design Die nut
Thread type UNC
Cutting material HSS
Thread size (inch) 1 1/4 inch
Brand Völkel

Description

For cleaning and repairing damaged threads and for general use in awkward places. For general use in non abrasive material up to 800N/mm², unalloyed and low alloyed steel.

Article numbers

Article number F8060.317.001
EAN 4022835231462
UBB 240202455699
UNSPSC 27110000
Manufacturer article nr  23146
Do not close this page. This message will disappear, when the page is fully loaded.