text.skipToContent text.skipToNavigation

Völkel Die HSSG 7/8X14

Article number 3E204503
Design Thread cutting die
Thread type NPT
Number of teeth per inch 14
Cutting material Other
Thread size (inch) 7/8 inch
Brand Völkel

Specifications

Design Thread cutting die
Thread type NPT
Number of teeth per inch 14
Cutting material Other
Thread size (inch) 7/8 inch
Brand Völkel

Article numbers

Article number 3E204503
EAN 4022835236245
UBB 500512774869
UNSPSC 27110000
Manufacturer article nr  23624
Do not close this page. This message will disappear, when the page is fully loaded.