text.skipToContent text.skipToNavigation

Völkel Die HSS M 14X1,0

Article number 0B572515
Design Thread cutting die
Thread type Metric
Thread size (metric) 14
Pitch thread (mm) 1
Cutting material HSS

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 14
Pitch thread (mm) 1
Cutting material HSS

Article numbers

Article number 0B572515
EAN 4022835293453
UBB 500699964812
UNSPSC 31390000
Manufacturer article nr  29345
Do not close this page. This message will disappear, when the page is fully loaded.