text.skipToContent text.skipToNavigation

Völkel Die DIN 223 M24

Article number 7C766529
Design Thread cutting die
Thread type Metric
Thread size (metric) 24
Cutting material HSS
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 24
Cutting material HSS
Brand Völkel

Article numbers

Article number 7C766529
EAN 4022835291749
UBB 500690947667
UNSPSC 31390000
Manufacturer article nr  29174
Do not close this page. This message will disappear, when the page is fully loaded.