text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 98X3.0

Article number 2H478056
Design Thread cutting die
Thread type Metric
Thread size (metric) 98
Pitch thread (mm) 3
Cutting material Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 98
Pitch thread (mm) 3
Cutting material Other
Brand Völkel

Article numbers

Article number 2H478056
EAN 4022835282532
UBB 500512770313
UNSPSC 27110000
Manufacturer article nr  28253
Do not close this page. This message will disappear, when the page is fully loaded.