text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 96X3.0

Article number 2Z589152
Design Thread cutting die
Thread type Metric
Thread size (metric) 96
Pitch thread (mm) 3
Cutting material Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 96
Pitch thread (mm) 3
Cutting material Other
Brand Völkel

Article numbers

Article number 2Z589152
EAN 4022835282495
UBB 500512769919
UNSPSC 27110000
Manufacturer article nr  28249
Do not close this page. This message will disappear, when the page is fully loaded.