text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 95X3.0

Article number 3V743166
Design Thread cutting die
Thread type Metric
Thread size (metric) 95
Pitch thread (mm) 3
Cutting material Other

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 95
Pitch thread (mm) 3
Cutting material Other

Article numbers

Article number 3V743166
EAN 4022835282457
UBB 500512769596
UNSPSC 27110000
Manufacturer article nr  28245
Do not close this page. This message will disappear, when the page is fully loaded.