text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 92X3.0

Article number 3I142451
Design Thread cutting die
Thread type Metric
Thread size (metric) 92
Pitch thread (mm) 3
Cutting material Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 92
Pitch thread (mm) 3
Cutting material Other
Brand Völkel

Article numbers

Article number 3I142451
EAN 4022835282419
UBB 500512769182
UNSPSC 27110000
Manufacturer article nr  28241
Do not close this page. This message will disappear, when the page is fully loaded.