text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 92X1.5

Article number 3E003533
Design Thread cutting die
Thread type Metric
Thread size (metric) 92
Pitch thread (mm) 1.5
Cutting material Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 92
Pitch thread (mm) 1.5
Cutting material Other
Brand Völkel

Article numbers

Article number 3E003533
EAN 4022835282396
UBB 500512768929
UNSPSC 27110000
Manufacturer article nr  28239
Do not close this page. This message will disappear, when the page is fully loaded.