text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 88X4.0

Article number 5J202045
Design Thread cutting die
Thread type Metric
Thread size (metric) 88
Pitch thread (mm) 4
Cutting material Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 88
Pitch thread (mm) 4
Cutting material Other
Brand Völkel

Article numbers

Article number 5J202045
EAN 4022835282341
UBB 500512768358
UNSPSC 27110000
Manufacturer article nr  28234
Do not close this page. This message will disappear, when the page is fully loaded.