text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 88X2.0

Article number 3L839514
Design Thread cutting die
Thread type Metric
Thread size (metric) 88
Pitch thread (mm) 2
Cutting material Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 88
Pitch thread (mm) 2
Cutting material Other
Brand Völkel

Article numbers

Article number 3L839514
EAN 4022835282327
UBB 500512768192
UNSPSC 27110000
Manufacturer article nr  28232
Do not close this page. This message will disappear, when the page is fully loaded.