text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 80X2.0

Article number 2W145103
Design Thread cutting die
Thread type Metric
Thread size (metric) 80
Pitch thread (mm) 2
Cutting material Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 80
Pitch thread (mm) 2
Cutting material Other
Brand Völkel

Article numbers

Article number 2W145103
EAN 4022835282129
UBB 500512766113
UNSPSC 27110000
Manufacturer article nr  28212
Do not close this page. This message will disappear, when the page is fully loaded.