text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 7X0.5

Article number 2Q978108
Design Thread cutting die
Thread type Metric
Thread size (metric) 7
Pitch thread (mm) 0.5
Cutting material Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 7
Pitch thread (mm) 0.5
Cutting material Other
Brand Völkel

Article numbers

Article number 2Q978108
EAN 4022835264194
UBB 500512765958
UNSPSC 27110000
Manufacturer article nr  26419
Do not close this page. This message will disappear, when the page is fully loaded.