text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 78X1.5

Article number 2B439467
Design Thread cutting die
Thread type Metric
Thread size (metric) 78
Pitch thread (mm) 1.5
Cutting material Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 78
Pitch thread (mm) 1.5
Cutting material Other
Brand Völkel

Article numbers

Article number 2B439467
EAN 4022835282075
UBB 500512765537
UNSPSC 27110000
Manufacturer article nr  28207
Do not close this page. This message will disappear, when the page is fully loaded.