text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Völkel Die DIN 223 HSSG 75X3.0

Article number 0B130257
Design Thread cutting die
Thread type Metric
Thread size (metric) 75
Pitch thread (mm) 3
Cutting material Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 75
Pitch thread (mm) 3
Cutting material Other
Brand Völkel

Article numbers

Article number 0B130257
EAN 4022835282013
UBB 500512764969
UNSPSC 27110000
Manufacturer article nr  28201
Do not close this page. This message will disappear, when the page is fully loaded.