text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 75X1.5

Article number 7X077758
Design Thread cutting die
Thread type Metric
Thread size (metric) 75
Pitch thread (mm) 1.5
Cutting material Other
Brand VÖLKEL

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 75
Pitch thread (mm) 1.5
Cutting material Other
Brand VÖLKEL

Article numbers

Article number 7X077758
EAN 4022835281993
UBB 500512764704
UNSPSC 27110000
Manufacturer article nr  28199
Do not close this page. This message will disappear, when the page is fully loaded.