text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Völkel Die DIN 223 HSSG 6X1.0

Article number 4L904025
Design Thread cutting die
Thread type Metric
Thread size (metric) 6
Pitch thread (mm) 1
Cutting material Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 6
Pitch thread (mm) 1
Cutting material Other
Brand Völkel

Article numbers

Article number 4L904025
EAN 4022835275091
UBB 500512763482
UNSPSC 27110000
Manufacturer article nr  27509
Do not close this page. This message will disappear, when the page is fully loaded.