text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 68X2.0

Article number 3D614878
Design Thread cutting die
Thread type Metric
Thread size (metric) 68
Pitch thread (mm) 2
Cutting material Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 68
Pitch thread (mm) 2
Cutting material Other
Brand Völkel

Article numbers

Article number 3D614878
EAN 4022835281849
UBB 500512763144
UNSPSC 27110000
Manufacturer article nr  28184
Do not close this page. This message will disappear, when the page is fully loaded.