text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 68X1.5

Article number 2B048905
Design Thread cutting die
Thread type Metric
Thread size (metric) 68
Pitch thread (mm) 1.5
Cutting material Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 68
Pitch thread (mm) 1.5
Cutting material Other
Brand Völkel

Article numbers

Article number 2B048905
EAN 4022835281832
UBB 500512763060
UNSPSC 27110000
Manufacturer article nr  28183
Do not close this page. This message will disappear, when the page is fully loaded.