text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 65X4.0

Article number 1M926379
Design Thread cutting die
Thread type Metric
Thread size (metric) 65
Pitch thread (mm) 4
Cutting material Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 65
Pitch thread (mm) 4
Cutting material Other
Brand Völkel

Article numbers

Article number 1M926379
EAN 4022835281825
UBB 500512762989
UNSPSC 27110000
Manufacturer article nr  28182
Do not close this page. This message will disappear, when the page is fully loaded.