text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 65X2.0

Article number 1G287188
Design Thread cutting die
Thread type Metric
Thread size (metric) 65
Pitch thread (mm) 2
Cutting material Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 65
Pitch thread (mm) 2
Cutting material Other
Brand Völkel

Article numbers

Article number 1G287188
EAN 4022835281801
UBB 500512762724
UNSPSC 27110000
Manufacturer article nr  28180
Do not close this page. This message will disappear, when the page is fully loaded.