text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 63X1.5

Article number 8V377958
Design Thread cutting die
Thread type Metric
Thread size (metric) 63
Pitch thread (mm) 1.5
Cutting material Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 63
Pitch thread (mm) 1.5
Cutting material Other
Brand Völkel

Article numbers

Article number 8V377958
EAN 4022835281740
UBB 500512762153
UNSPSC 27110000
Manufacturer article nr  28174
Do not close this page. This message will disappear, when the page is fully loaded.