text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Völkel Die DIN 223 HSSG 60X4.0

Article number 3Y540569
Design Thread cutting die
Thread type Metric
Thread size (metric) 60
Pitch thread (mm) 4
Cutting material Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 60
Pitch thread (mm) 4
Cutting material Other
Brand Völkel

Article numbers

Article number 3Y540569
EAN 4022835281696
UBB 500512761650
UNSPSC 27110000
Manufacturer article nr  28169
Do not close this page. This message will disappear, when the page is fully loaded.