text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 56X4.0

Article number 3I904458
Design Thread cutting die
Thread type Metric
Thread size (metric) 56
Pitch thread (mm) 4
Cutting material Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 56
Pitch thread (mm) 4
Cutting material Other
Brand Völkel

Article numbers

Article number 3I904458
EAN 4022835281610
UBB 500512760660
UNSPSC 27110000
Manufacturer article nr  28161
Do not close this page. This message will disappear, when the page is fully loaded.