text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 56X2.0

Article number 5J222935
Design Thread cutting die
Thread type Metric
Thread size (metric) 56
Pitch thread (mm) 2
Cutting material Other

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 56
Pitch thread (mm) 2
Cutting material Other

Article numbers

Article number 5J222935
EAN 4022835281597
UBB 500512760413
UNSPSC 27110000
Manufacturer article nr  28159
Do not close this page. This message will disappear, when the page is fully loaded.