text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 55X3.0

Article number 3T938332
Design Thread cutting die
Thread type Metric
Thread size (metric) 55
Pitch thread (mm) 3
Cutting material Other

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 55
Pitch thread (mm) 3
Cutting material Other

Article numbers

Article number 3T938332
EAN 4022835281566
UBB 500512760090
UNSPSC 27110000
Manufacturer article nr  28156
Do not close this page. This message will disappear, when the page is fully loaded.