text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 55X2.0


Article number 6A364545
Design Thread cutting die
Thread type Metric
Thread size (metric) 55
Pitch thread (mm) 2
Cutting material Other
Packed per 1

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 55
Pitch thread (mm) 2
Cutting material Other

Article numbers

Article number 6A364545
EAN 4022835281559
UBB 500512759936
UNSPSC 27110000
Manufacturer article nr  28155
Do not close this page. This message will disappear, when the page is fully loaded.