text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 54X3.0

Article number 9S741292
Design Thread cutting die
Thread type Metric
Thread size (metric) 54
Pitch thread (mm) 3
Cutting material Other

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 54
Pitch thread (mm) 3
Cutting material Other

Article numbers

Article number 9S741292
EAN 4022835281528
UBB 500512759696
UNSPSC 27110000
Manufacturer article nr  28152
Do not close this page. This message will disappear, when the page is fully loaded.