text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 5/16X32

Article number 7B028311
Design Thread cutting die
Thread type UNEF
Number of teeth per inch 32
Cutting material Other
Thread size (inch) 5/16 inch
Brand Völkel

Specifications

Design Thread cutting die
Thread type UNEF
Number of teeth per inch 32
Cutting material Other
Thread size (inch) 5/16 inch
Brand Völkel

Article numbers

Article number 7B028311
EAN 4022835246152
UBB 500512772210
UNSPSC 27110000
Manufacturer article nr  24615
Do not close this page. This message will disappear, when the page is fully loaded.