text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 3X0.5

Article number 5P460460
Design Thread cutting die
Thread type Metric
Thread size (metric) 3
Pitch thread (mm) 0.5
Cutting material Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 3
Pitch thread (mm) 0.5
Cutting material Other
Brand Völkel

Article numbers

Article number 5P460460
EAN 4022835275039
UBB 500512758292
UNSPSC 27110000
Manufacturer article nr  27503
Do not close this page. This message will disappear, when the page is fully loaded.