text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 38X2.0

Article number 3I775186
Design Thread cutting die
Thread type Metric
Thread size (metric) 38
Pitch thread (mm) 2
Cutting material Other
Brand VÖLKEL

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 38
Pitch thread (mm) 2
Cutting material Other
Brand VÖLKEL

Article numbers

Article number 3I775186
EAN 4022835266570
UBB 500512758037
UNSPSC 27110000
Manufacturer article nr  26657
Do not close this page. This message will disappear, when the page is fully loaded.