text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 24X0.5

Article number 3I516719
Design Thread cutting die
Thread type Metric
Thread size (metric) 24
Pitch thread (mm) 0.5
Cutting material Other

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 24
Pitch thread (mm) 0.5
Cutting material Other

Article numbers

Article number 3I516719
EAN 4022835266013
UBB 500512756965
UNSPSC 27110000
Manufacturer article nr  26601
Do not close this page. This message will disappear, when the page is fully loaded.