text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 22X0.75

Article number 3U383875
Design Thread cutting die
Thread type Metric
Thread size (metric) 22
Pitch thread (mm) 0.75
Cutting material Other

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 22
Pitch thread (mm) 0.75
Cutting material Other

Article numbers

Article number 3U383875
EAN 4022835264910
UBB 500512756700
UNSPSC 27110000
Manufacturer article nr  26491
Do not close this page. This message will disappear, when the page is fully loaded.