text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 20X2.5

Article number 3P513002
Thread size (metric) 20
Pitch thread (mm) 2.5
Cutting material HSS
Brand Völkel

Specifications

Thread size (metric) 20
Pitch thread (mm) 2.5
Cutting material HSS
Brand Völkel

Article numbers

Article number 3P513002
EAN 4022835275190
UBB 500512756478
UNSPSC 27110000
Manufacturer article nr  27519
Do not close this page. This message will disappear, when the page is fully loaded.