text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 2.3/4X3.1/2

Article number 2T380858
Design Thread cutting die
Thread type BSW
Number of teeth per inch 3.5
Cutting material Other
Thread size (inch) Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type BSW
Number of teeth per inch 3.5
Cutting material Other
Thread size (inch) Other
Brand Völkel

Article numbers

Article number 2T380858
EAN 4022835224761
UBB 500512751594
UNSPSC 27110000
Manufacturer article nr  22476
Do not close this page. This message will disappear, when the page is fully loaded.