text.skipToContent text.skipToNavigation

Volkel Round Die 2-1/4"-4 BSW HSS 105 x 36mm

Article number 8D998930
Design Thread cutting die
Thread type BSW
Number of teeth per inch 4
Cutting material Other
Thread size (inch) Other
Brand Völkel
Commodity code 8207403000

Specifications

Design Thread cutting die
Thread type BSW
Number of teeth per inch 4
Cutting material Other
Thread size (inch) Other
Brand Völkel
Commodity code 8207403000
Type Round Die

Article numbers

Article number 8D998930
EAN 4022835224723
UBB 500512751420
UNSPSC 27110000
Manufacturer article nr  22472
Do not close this page. This message will disappear, when the page is fully loaded.