text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 16X0.5

Article number 3A756494
Design Thread cutting die
Thread type Metric
Thread size (metric) 16
Pitch thread (mm) 0.5
Cutting material Other
Brand VÖLKEL

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 16
Pitch thread (mm) 0.5
Cutting material Other
Brand VÖLKEL

Article numbers

Article number 3A756494
EAN 4022835264613
UBB 500512754986
UNSPSC 27110000
Manufacturer article nr  26461
Do not close this page. This message will disappear, when the page is fully loaded.