text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 110X3.0

Article number 3I374875
Design Thread cutting die
Thread type Metric
Thread size (metric) 110
Pitch thread (mm) 3
Cutting material Other

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 110
Pitch thread (mm) 3
Cutting material Other

Article numbers

Article number 3I374875
EAN 4022835282655
UBB 500512753996
UNSPSC 27110000
Manufacturer article nr  28265
Do not close this page. This message will disappear, when the page is fully loaded.