text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 1/2X28

Article number 0X608309
Design Thread cutting die
Thread type UNEF
Number of teeth per inch 28
Cutting material Other
Thread size (inch) 1/2 inch
Brand Völkel

Specifications

Design Thread cutting die
Thread type UNEF
Number of teeth per inch 28
Cutting material Other
Thread size (inch) 1/2 inch
Brand Völkel

Article numbers

Article number 0X608309
EAN 4022835246213
UBB 500512771485
UNSPSC 27110000
Manufacturer article nr  24621
Do not close this page. This message will disappear, when the page is fully loaded.