text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Völkel Die DIN 223 HSSG 1.1/8X18

Article number 1Q499258
Design Thread cutting die
Thread type UNEF
Number of teeth per inch 18
Cutting material Other
Thread size (inch) 1 1/8 inch
Brand Völkel

Specifications

Design Thread cutting die
Thread type UNEF
Number of teeth per inch 18
Cutting material Other
Thread size (inch) 1 1/8 inch
Brand Völkel

Article numbers

Article number 1Q499258
EAN 4022835246466
UBB 500512770982
UNSPSC 27110000
Manufacturer article nr  24646
Do not close this page. This message will disappear, when the page is fully loaded.