text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 1.1/4X18

Article number 3J595468
Design Thread cutting die
Thread type UNEF
Number of teeth per inch 18
Cutting material Other
Thread size (inch) 1 1/4 inch
Brand Völkel

Specifications

Design Thread cutting die
Thread type UNEF
Number of teeth per inch 18
Cutting material Other
Thread size (inch) 1 1/4 inch
Brand Völkel

Article numbers

Article number 3J595468
EAN 4022835246480
UBB 500512770800
UNSPSC 27110000
Manufacturer article nr  24648
Do not close this page. This message will disappear, when the page is fully loaded.