text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 1.1/2X18

Article number 3M668462
Design Thread cutting die
Thread type UNEF
Number of teeth per inch 18
Cutting material Other
Thread size (inch) 1 1/2 inch
Brand Völkel

Specifications

Design Thread cutting die
Thread type UNEF
Number of teeth per inch 18
Cutting material Other
Thread size (inch) 1 1/2 inch
Brand Völkel

Article numbers

Article number 3M668462
EAN 4022835246527
UBB 500512770727
UNSPSC 27110000
Manufacturer article nr  24652
Do not close this page. This message will disappear, when the page is fully loaded.