text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS UNF 9/16

Article number 6V394806
Design Thread cutting die
Thread type UNF
Cutting material HSS
Thread size (inch) 9/16 inch
Brand VÖLKEL

Specifications

Design Thread cutting die
Thread type UNF
Cutting material HSS
Thread size (inch) 9/16 inch
Brand VÖLKEL

Article numbers

Article number 6V394806
EAN 4022835244240
UBB 500690777460
UNSPSC 31390000
Manufacturer article nr  24424
Do not close this page. This message will disappear, when the page is fully loaded.