text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSS UNF 5/16

Article number 9C282424
Thread type UNF
Cutting material HSS
Thread size (inch) 5/16 inch
Brand VÖLKEL

Specifications

Thread type UNF
Cutting material HSS
Thread size (inch) 5/16 inch
Brand VÖLKEL

Article numbers

Article number 9C282424
EAN 4022835244165
UBB 500690776629
UNSPSC 31390000
Manufacturer article nr  24416
Do not close this page. This message will disappear, when the page is fully loaded.